Shop All Strain Relief Connector
Raychem
TXR40AC90-2214AI
Mfr # 711001-000
Zoro # G600960381
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Salt Spray Resistance 48 Hr
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Connector General Specification Number MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 711001-000
- Zoro # G600960381
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 14 |
Connector Shell Size | 23, H |
Cable Entry Diameter | .01 “ .88 in |
Cable Diameter Range | .438 “ .7 in |
Details
Material | Aluminum |
Color | Bright |
Salt Spray Resistance | 48 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Operating Temperature Range | -65 “ 200 °C |
Style | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR14AI |
Adapter Angle | 90 |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Connector Detail Specification Number | D38999/20, D38999/42, D38999/47, D38999/40, D38999/46, D38999/24, D38999/26 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RPM22BD)
- PANDUIT Ferrule, 16 AWG, PP, 17/32in., PK500 (FSD78-10-D)
- NVENT HOFFMAN Horizontal Ground Bar Kits, 1.00x19.25 (DG19)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 3R (HU365R)
- ABB Cable Connector, 3/4 In, Straight (TCF075-88AL)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1005G)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Straight, Aluminum, 1-5/8 in L, 1/2 in MNPT, Silver, Blue Color Code (SHC1023)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC75GALN)
- RACO Liquidtight Connector, 1-1/2", Insl Zinc (3516DC)
- Raychem Cord Grips