Shop All Strain Relief Connector
Raychem
TXR40AC90-2010AI
Mfr # 539047-000
Zoro # G300959616
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Operating Temperature Range -65 “ 200 °C
- Adapter Plating Material Electroless Nickel (AMS-C-26074)
- Adapter Entry Size 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 539047-000
- Zoro # G300959616
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 10 |
Cable Diameter Range | .313 “ .5 in |
Connector Shell Size | G, 21 |
Cable Entry Diameter | .01 “ .63 in |
Details
Material | Aluminum |
Color | Bright |
Operating Temperature Range | -65 “ 200 °C |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Connector Detail Specification Number | D38999/47, D38999/42, D38999/24, D38999/26, D38999/46, D38999/20, D38999/40 |
Salt Spray Resistance | 48 Hr |
Termination Device Included | TR10AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Angle | 90 |
TE Adapter Code | 40 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Digital 3-Circuit Time Control-Mech Only (P1353ME)
- EATON BUSSMANN Automotive Fuse, SFE Series, 30A, 32V DC, Indicating, 5 PK (SFE-30)
- RACO Conduit Body Cover, 2" Hub Size, Aluminum (CSC200)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-3PR)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- ABB Liquid Tight Connector, 3/4 in., Nylon, Blk (2930NM)
- ABB Cable Connector, 2 In, Straight (TCF200-186AL)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4971AL)
- Raychem Strain Relief Connector