Shop All Strain Relief Connector
Raychem
TXR40AC90-1814AI
Mfr # TXR40AC90-1814AI
Zoro # G700962087
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright
- Salt Spray Resistance 48 Hr
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Termination Device Included TR14AI
- Operating Temperature Range -65 “ 200 °C[-85 “ 392 °F]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AC90-1814AI
- Zoro # G700962087
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 11.1 “ 17.8 mm[.438 “ .7 in] |
Adapter Entry Size | 14 |
Connector Shell Size | 19,F |
Cable Entry Diameter | .2 “ 22.2 mm[.01 “ .88 in] |
Details
Color | Bright |
Salt Spray Resistance | 48 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR14AI |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
TE Adapter Code | 40 |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Adapter Angle | 90 |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Backshell Material | Aluminum |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Series | Raychem TXR |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Faceplate, Hz, Communication, 4pos, Iw, 1 Gang, PVC (T70FH4IW)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-153F)
- HUBBELL 30A Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621S)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Gray (SECP16GA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 0.30 to 0.36 in Cord, Gray (HS1003G)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- REMKE Cord Grip, Nylon, 3/4", .625-.750 (RSP-212)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- Raychem Cord Grips