Shop All Strain Relief Connector
Raychem
TXR40AC90-1814AI
Mfr # 555601-000
Zoro # G500959744
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Termination Device Included TR14AI
- Adapter Plating Material Electroless Nickel (AMS-C-26074)
- Adapter Entry Size 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 555601-000
- Zoro # G500959744
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 14 |
Cable Diameter Range | .438 “ .7 in |
Connector Shell Size | 19, F |
Cable Entry Diameter | .01 “ .88 in |
Details
Material | Aluminum |
Color | Bright |
Termination Device Included | TR14AI |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Salt Spray Resistance | 48 Hr |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Style | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Operating Temperature Range | -65 “ 200 °C |
Adapter Angle | 90 |
Connector Detail Specification Number | D38999/42, D38999/26, D38999/47, D38999/46, D38999/24, D38999/20, D38999/40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Blade Kit Replacement for CST114-157 (CST114-157B)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59M1)
- ZORO SELECT Half Clamp, Cushioned, Dia 3/8 In, PK50 (CHV0709Z1)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (8501CO7V20)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1003G)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- REMKE Dome Cap, Blind Stop Plug, PG16, Gray (RBP16-GY)
- ABB Liquid Tight Connector, 1 in., Silver (2940SST)
- ABB Cable Connector, 1 In, Straight (TCF100-88AL)
- Raychem Strain Relief Connector