Shop All Strain Relief Connector
Raychem
TXR40AC90-1808AI
Mfr # TXR40AC90-1808AI
Zoro # G900962214
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright
- Series Raychem TXR
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Cable Diameter Range 6.4 “ 10.2 mm[.25 “ .4 in]
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AC90-1808AI
- Zoro # G900962214
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 6.4 “ 10.2 mm[.25 “ .4 in] |
Connector Shell Size | 19,F |
Cable Entry Diameter | .2 “ 12.7 mm[.01 “ .5 in] |
Adapter Entry Size | 8 |
Details
Color | Bright |
Series | Raychem TXR |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Adapter Angle | 90 |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Salt Spray Resistance | 48 Hr |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Overbraid Termination | Tinel-Lock Ring |
Backshell Material | Aluminum |
Termination Device Included | TR08AI |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (NHN1.25BK50)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- LUTRON Replacement Rotary Knob, White (RK-WH)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- RACO Cord Connector, Silver, 3-1/4" L, Iron (3795-3)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Brown Grommet), 25PK (SR50A650)
- ABB Cable Connector, 2 In, Straight (TCF200-186AL)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- Raychem Cord Grips