Shop All Strain Relief Connector
Raychem
TXR40AC90-1808AI
Mfr # 262233-000
Zoro # G300959067
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Connector Detail Specification Number D38999/24, D38999/42, D38999/47, D38999/26, D38999/40, D38999/46, D38999/20
- Salt Spray Resistance 48 Hr
- Style Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 262233-000
- Zoro # G300959067
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .5 in |
Cable Diameter Range | .25 “ .4 in |
Adapter Entry Size | 8 |
Connector Shell Size | F, 19 |
Details
Material | Aluminum |
Color | Bright |
Connector Detail Specification Number | D38999/24, D38999/42, D38999/47, D38999/26, D38999/40, D38999/46, D38999/20 |
Salt Spray Resistance | 48 Hr |
Style | Tinel-Lock Adapter |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Termination Device Included | TR08AI |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W |
Operating Temperature Range | -65 “ 200 °C |
Adapter Angle | 90 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI Single Sided Multi Tap Connector 14 - 1/0 AWG 2 Port 600 V Black (AICS1-0-2)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-T/FF)
- RACO Electrical Box Cover, Square, 8753, KO Centered (8753)
- PANDUIT 18.1" L Heavy Duty Cable Tie NAT PK 50 (BT5LH-L)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- CALBRITE Cord Connector, 0.12-0.18 in. Cord Range (S40501GR00)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- Raychem Cord Grips