Shop All Strain Relief Connector
Raychem
TXR40AC90-1807AI
Mfr # TXR40AC90-1807AI
Zoro # G400962257
product price: $223.99
/ea
Sold in multiples of 25 for $5,599.75
Free Shipping & Returns
$5,599.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright
- Backshell Material Aluminum
- Overbraid Termination Tinel-Lock Ring
- Connector Shell Size 19,F
- TE Adapter Code 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AC90-1807AI
- Zoro # G400962257
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 19,F |
Cable Diameter Range | 5.6 “ 8.9 mm[.219 “ .35 in] |
Cable Entry Diameter | .2 “ 11.1 mm[.01 “ .44 in] |
Adapter Entry Size | 7 |
Details
Color | Bright |
Backshell Material | Aluminum |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Series | Raychem TXR |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Termination Device Included | TR07AI |
Adapter Angle | 90 |
Salt Spray Resistance | 48 Hr |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2559SW0003)
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- DWYER INSTRUMENTS Differential Pressure Switch, 8040 Npt (EDPS-05-1-N)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4961NM)
- RACO Cord Connector, Silver, 2-9/16" L, Iron (3745-3)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020ZP)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight, White (SHC1051)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- Raychem Cord Grips