Shop All Strain Relief Connector
Raychem
TXR40AC90-1807AI
Mfr # 507642-000
Zoro # G500959157
product price: $227.99
/ea
Sold in multiples of 25 for $5,699.75
Free Shipping & Returns
$5,699.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
- Termination Device Included TR07AI
- Operating Temperature Range -65 “ 200 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 507642-000
- Zoro # G500959157
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 19, F |
Adapter Entry Size | 7 |
Cable Entry Diameter | .01 “ .44 in |
Cable Diameter Range | .219 “ .35 in |
Details
Material | Aluminum |
Color | Bright |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Termination Device Included | TR07AI |
Operating Temperature Range | -65 “ 200 °C |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Style | Tinel-Lock Adapter |
Salt Spray Resistance | 48 Hr |
Connector Detail Specification Number | D38999/47, D38999/40, D38999/26, D38999/24, D38999/42, D38999/20, D38999/46 |
Adapter Angle | 90 |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPE SOLAR Monocrystalline Solar Panel, 50 W, 17.7V DC, 2.8 A, 36 Cells, Wire Lead (GS-FLEX-50W)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK10 (PRT-S36FG-DA)
- ZORO SELECT Clamp, OD 1 1/4 In, 3/4 In W, Cushion, PK25 (COL2013Z1)
- GROTE Electronic Dome Switch, 15A Lamp Cap. (44440)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- RACO Cord Connector, Silver, 2-3/8" L, Iron (3793-1)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- OATEY Solder 1/4Lb Silver Safe Flo (53062)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020CR)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- Raychem Strain Relief Connector