Shop All Strain Relief Connector
Raychem
TXR40AC90-1806AI
Mfr # TXR40AC90-1806AI
Zoro # G100962229
product price: $235.99
/ea
Sold in multiples of 25 for $5,899.75
Free Shipping & Returns
$5,899.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright
- Adapter Entry Size 6
- Cable Entry Diameter .2 “ 9.5 mm[.01 “ .38 in]
- Adapter Angle 90
- Cable Diameter Range 4.8 “ 7.6 mm[.188 “ .3 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AC90-1806AI
- Zoro # G100962229
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 6 |
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Connector Shell Size | 19,F |
Details
Color | Bright |
Adapter Angle | 90 |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Series | Raychem TXR |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Salt Spray Resistance | 48 Hr |
Backshell Material | Aluminum |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Termination Device Included | TR06AI |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Connector (HBL2433ST)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 5 ft. (3379)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1/2” Diameter – 100' Feet Long – Black (NWL922)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 2 Pole, 240/415/440V AC, B Curve (M9F21202)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021ZP)
- CALBRITE Cord Connector, 0.12-0.18 in. Cord Range (S40501GR00)
- KILLARK Cable Connector, 2.30" L, 1/2"Hub Trade (MC1C)
- RACO Cord Connector, 2-11/64" L, 3/4" Conduit (4703-2)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Brown Grommet), 10PK (SR75A650)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4972NM)
- Raychem Cord Grips