Shop All Strain Relief Connector
Raychem
TXR40AC90-1806AI
Mfr # 902729-000
Zoro # G500960696
Sold in multiples of 25 for $5,899.75
Free Shipping & Returns
$5,899.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- TE Adapter Code 40
- Overbraid Termination Tinel-Lock Ring
- Connector Shell Size 19, F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 902729-000
- Zoro # G500960696
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 19, F |
Cable Diameter Range | .188 “ .3 in |
Adapter Entry Size | 6 |
Cable Entry Diameter | .01 “ .38 in |
Details
Material | Aluminum |
Color | Bright |
TE Adapter Code | 40 |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 48 Hr |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W |
Termination Device Included | TR06AI |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Adapter Angle | 90 |
Connector Detail Specification Number | D38999/42, D38999/46, D38999/47, D38999/26, D38999/20, D38999/40, D38999/24 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 200 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (BP/AGC-10-RP)
- SOUTHWIRE Channel Cone Nut Fits All Channel Sizes 1/4-20 Thread (SNCN1420)
- NVENT HOFFMAN Divider Straight Section Splice, 4.00x4. (CT44DSPSS)
- EATON Molded Case Circuit Breaker, EHD Series 70A, 3 Pole, 480V AC (EHD3070)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Brown Grommet), 25PK (SR50A650)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- Raychem Strain Relief Connector