Shop All Strain Relief Connector
Raychem
TXR40AC90-1612BI
Mfr # TXR40AC90-1612BI
Zoro # G600962187
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright
- Operating Temperature Range -65 “ 200 °C[-85 “ 392 °F]
- Adapter Entry Size 12
- Overbraid Termination Tinel-Lock Ring
- Pluggable I/O Accessory Type Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AC90-1612BI
- Zoro # G600962187
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 12 |
Connector Shell Size | 17,E |
Cable Diameter Range | 9.5 “ 15.2 mm[.375 “ .6 in] |
Cable Entry Diameter | .2 “ 19.1 mm[.01 “ .75 in] |
Details
Color | Bright |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Series | Raychem TXR |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Backshell Material | Aluminum |
Adapter Angle | 90 |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Termination Device Included | TR12BI |
Salt Spray Resistance | 48 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC5)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH9)
- NVENT HOFFMAN Steel Enclosure, 35 in H, 24 in W, 12 in D, NEMA 3R, Hinged (WF10LP)
- BERGEN INDUSTRIES Extension Cord, Triple Tap, 15A, 25 ft, 14/3 (OC251433T)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023SS)
- ABB Cable Connector, 1-1/4 In, Straight (TCF125-109AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/4 in., Straight, Gray (SHC1003CR)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Gray (SEC100GA)
- ABB Cable Connector, 1 In, Straight (TCF100-100AL)
- Raychem Strain Relief Connector