Shop All Strain Relief Connector
Raychem
TXR40AC90-1410AI
Mfr # 694643-000
Zoro # G300960773
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Connector Detail Specification Number D38999/24, D38999/42, D38999/46, D38999/40, D38999/20, D38999/26, D38999/47
- Termination Device Type Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 694643-000
- Zoro # G300960773
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .313 “ .5 in |
Cable Entry Diameter | .01 “ .63 in |
Adapter Entry Size | 10 |
Connector Shell Size | D, 15 |
Details
Material | Aluminum |
Color | Bright |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/24, D38999/42, D38999/46, D38999/40, D38999/20, D38999/26, D38999/47 |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 200 °C |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W |
TE Adapter Code | 40 |
Adapter Angle | 90 |
Style | Tinel-Lock Adapter |
Termination Device Included | TR10AI |
Salt Spray Resistance | 48 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 63A, 2 Poles (M9R81263)
- ZORO SELECT Corrugated Tubing, PE, 5/16 in., 25 ft (16Y251)
- SCHNEIDER ELECTRIC Terminal Block, For Mfr. No. TM171EP14R (TM171ASCTB14)
- NOBLES/TENNANT Circuit Breaker, 30A, 250V AC (383725)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/4 in., Straight, Gray (SHC1003CR)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- RACO Cord Connector, 1-51/64" L, 1" Conduit (3704-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023ZP)
- Raychem Strain Relief Connector