Shop All Strain Relief Connector
Raychem
TXR40AC90-1408AI
Mfr # TXR40AC90-1408AI
Zoro # G600962163
product price: $173.99
/ea
Sold in multiples of 25 for $4,349.75
Free Shipping & Returns
$4,349.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Backshell Material Aluminum
- Salt Spray Resistance 48 Hr
- Termination Device Included TR08AI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AC90-1408AI
- Zoro # G600962163
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 15,D |
Cable Entry Diameter | .2 “ 12.7 mm[.01 “ .5 in] |
Cable Diameter Range | 6.4 “ 10.2 mm[.25 “ .4 in] |
Adapter Entry Size | 8 |
Details
Color | Bright |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Backshell Material | Aluminum |
Salt Spray Resistance | 48 Hr |
Termination Device Included | TR08AI |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
TE Adapter Code | 40 |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Series | Raychem TXR |
Adapter Angle | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch (ZCKE65)
- QUICKCABLE Primary Wire, 16 Gauge, Black, 100ft. (230300-100)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 35 to 300A Amp Range, 32V DC Volt Rating (5005)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 10 to 90 psi, Standard Action (31NEXAXX)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/4 In (31622007L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, 90 deg, Blue (NHC1012)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1091)
- Raychem Strain Relief Connector