Shop All Strain Relief Connector
Raychem
TXR40AC90-1408AI
Mfr # 039297-000
Zoro # G700959735
product price: $297.99
/ea
Sold in multiples of 25 for $7,449.75
Free Shipping & Returns
$7,449.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Operating Temperature Range -65 “ 200 °C
- Connector Shell Size 15, D
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 039297-000
- Zoro # G700959735
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 15, D |
Cable Entry Diameter | .01 “ .5 in |
Adapter Entry Size | 8 |
Cable Diameter Range | .25 “ .4 in |
Details
Material | Aluminum |
Color | Bright |
Operating Temperature Range | -65 “ 200 °C |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 48 Hr |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W |
Adapter Angle | 90 |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Connector Detail Specification Number | D38999/26, D38999/42, D38999/47, D38999/40, D38999/20, D38999/24, D38999/46 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
TE Adapter Code | 40 |
Termination Device Included | TR08AI |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Conduit Hanger #1 3/4" (49110)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2053)
- NVENT ERICO Ground Rod Kit, 5/8 In, 4 Ft. L (CGE5CP)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RPM32BD)
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- RACO Liquidtight Connector, 3-1/2", Steel (3414)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020ZP)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- Raychem Strain Relief Connector