Shop All Strain Relief Connector
Raychem
TXR40AC90-1404AI
Mfr # 307757-000
Zoro # G700959803
product price: $221.99
/ea
Sold in multiples of 25 for $5,549.75
Free Shipping & Returns
$5,549.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Salt Spray Resistance 48 Hr
- Connector Shell Size D, 15
- Adapter Entry Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 307757-000
- Zoro # G700959803
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | D, 15 |
Adapter Entry Size | 4 |
Cable Entry Diameter | .01 “ .25 in |
Cable Diameter Range | .125 “ .2 in |
Details
Material | Aluminum |
Color | Bright |
Salt Spray Resistance | 48 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Operating Temperature Range | -65 “ 200 °C |
Termination Device Included | TR04AI |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Connector Detail Specification Number | D38999/24, D38999/46, D38999/47, D38999/26, D38999/40, D38999/42, D38999/20 |
Style | Tinel-Lock Adapter |
Adapter Angle | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Cable Ties, Releasable, 5/16" Hole, PK10 (12046PK)
- HUBBELL 30A Watertight Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2810SW)
- LEVITON Circuit Interruptor, 20A, 125V AC, 2, 3 Poles (RGF20-NS)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4961NM)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- REMKE Cord Grip, Steel, 3/4" NPT, .568-.688 (RSRS-211)
- REMKE Dome Cap, Blind Stop Plug, PG16, Gray (RBP16-GY)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG13.5 (LNP13B)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- Raychem Strain Relief Connector