Shop All Strain Relief Connector
Raychem
TXR40AC90-1006AI
Mfr # TXR40AC90-1006AI
Zoro # G300961077
product price: $142.99
/ea
Sold in multiples of 50 for $7,149.50
Free Shipping & Returns
$7,149.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright
- Salt Spray Resistance 48 Hr
- TE Adapter Code 40
- Adapter Angle 90
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AC90-1006AI
- Zoro # G300961077
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 6 |
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Connector Shell Size | 11,B |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Details
Color | Bright |
Salt Spray Resistance | 48 Hr |
TE Adapter Code | 40 |
Adapter Angle | 90 |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Backshell Material | Aluminum |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Termination Device Included | TR06AI |
Series | Raychem TXR |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS2-L)
- CALTERM Switch Pushbutton Sld Blk 60A (41840)
- SIEMENS Control Transformer, 500 VA, 55 °C, 120V AC, 240/480V AC (MT0500A)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (AHE6X6X4)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SHC2037CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1005G)
- L.H. DOTTIE L.H. Dottie 1'' Nylon Strain Relief Connector, 10PK (NSR100L)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Gray Grommet), 5PK (SR100C950)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4970NM)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- ABB Liquid Tight Connector, 1/2in., Silver (2921SST)
- Raychem Strain Relief Connector