Shop All Strain Relief Connector
Raychem
TXR40AC90-1006AI
Mfr # 143619-000
Zoro # G600959187
product price: $169.99
/ea
Sold in multiples of 50 for $8,499.50
Free Shipping & Returns
$8,499.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Adapter Plating Material Electroless Nickel (AMS-C-26074)
- TE Adapter Code 40
- Adapter Entry Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 143619-000
- Zoro # G600959187
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 6 |
Cable Entry Diameter | .01 “ .38 in |
Connector Shell Size | B, 11 |
Cable Diameter Range | .188 “ .3 in |
Details
Material | Aluminum |
Color | Bright |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
TE Adapter Code | 40 |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Operating Temperature Range | -65 “ 200 °C |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | D38999/20, D38999/47, D38999/24, D38999/26, D38999/46, D38999/40, D38999/42 |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W |
Termination Device Included | TR06AI |
Salt Spray Resistance | 48 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Angle | 90 |
Style | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Diesel Compression Test Set With Tester and Adapters (TU-15-70)
- EATON BUSSMANN Fuse Auto Atc 3Amp Cd5 (BP/ATC-3-RP)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S3525)
- HONEYWELL 121371M 3/4" Npt. Long Well (121371M)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037CR)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4961AL)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- Raychem Cord Grips