Shop All Strain Relief Connector
Raychem
TXR40AC90-0806AI
Mfr # TXR40AC90-0806AI
Zoro # G100961055
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright
- Adapter Angle 90
- Salt Spray Resistance 48 Hr
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
- Termination Device Included TR06AI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR40AC90-0806AI
- Zoro # G100961055
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Connector Shell Size | 09,A |
Adapter Entry Size | 6 |
Details
Color | Bright |
Adapter Angle | 90 |
Salt Spray Resistance | 48 Hr |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Termination Device Included | TR06AI |
Backshell Material | Aluminum |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
TE Adapter Code | 40 |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Series | Raychem TXR |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 277VAC L7-20R (HBL2333SW)
- SUPERIOR ELECTRIC 30 AMP RV Receptacle NEMA TT-30R with Handle - ETL Approved (RVA1594)
- SENSORSWITCH High Mt. and High Mt. Aisleway Sensor (LSXR 650)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR1GH13)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- AMPHENOL 26482S2 C/C STRT CAD OD (M8504952122W)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1046)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- L.H. DOTTIE L.H. Dottie 1'' Nylon Strain Relief Connector, 10PK (NSR100L)
- Raychem Strain Relief Connector