Shop All Strain Relief Connector
Raychem
TXR40AC90-0806AI
Mfr # 898195-000
Zoro # G500961839
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Style Tinel-Lock Adapter
- Operating Temperature Range -65 “ 200 °C
- Pluggable I/O Accessory Type Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 898195-000
- Zoro # G500961839
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .188 “ .3 in |
Cable Entry Diameter | .01 “ .38 in |
Connector Shell Size | 9, A |
Adapter Entry Size | 6 |
Details
Material | Aluminum |
Color | Bright |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 200 °C |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR06AI |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Salt Spray Resistance | 48 Hr |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W |
Adapter Angle | 90 |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/40, D38999/24, D38999/46, D38999/26, D38999/42, D38999/47, D38999/20 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 10A, 300V AC, Non-Indicating (A3T10)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- WIREMOLD TR Plugmold, 5 ft., White (WH20GB506TR)
- SIEMENS Miniature Circuit Breaker, BQD Series 50A, 3 Pole, 480V AC (BQD350)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Gray (SECP13GA)
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009CR)
- ABB Cable Connector, 3/4 In, Straight (TCF075-67AL)
- Raychem Cord Grips