Shop All Strain Relief Connector
Raychem
TXR40AC45-0804AI
Mfr # 403823-000
Zoro # G100959564
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Adapter Plating Material Electroless Nickel (AMS-C-26074)
- Cable Entry Diameter .01 “ .25 in
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 403823-000
- Zoro # G100959564
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .25 in |
Adapter Entry Size | 4 |
Connector Shell Size | A, 9 |
Cable Diameter Range | .125 “ .2 in |
Details
Material | Aluminum |
Color | Bright |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Connector Detail Specification Number | D38999/40, D38999/47, D38999/26, D38999/46, D38999/20, D38999/42, D38999/24 |
Operating Temperature Range | -65 “ 200 °C |
Salt Spray Resistance | 48 Hr |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W |
Adapter Angle | 45 |
Style | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Termination Device Included | TR04AI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Splice Connector, Vinyl, Yellow, PK50 (4FRL5)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, .89 in.-lb (ZCE01)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/2" Trade Size (SGBTL385CL)
- L.H. DOTTIE L.H. Dottie 1'' Nylon Strain Relief Connector, 10PK (NSR100L)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG9 (LNP9B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Red (SHC1031)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1058G)
- Raychem Strain Relief Connector