Shop All Strain Relief Connector
Raychem
Txr40Ac00-2412Ai
Mfr # 565663-000
Zoro # G505908136
Sold in multiples of 50 for $6,399.50
Free Shipping & Returns
$6,399.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Overbraid Termination Tinel-Lock Ring
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Cable Diameter Range .375 “ .6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 565663-000
- Zoro # G505908136
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .375 “ .6 in |
Adapter Entry Size | 12 |
Cable Entry Diameter | .01 “ .75 in |
Connector Shell Size | 25, J |
Details
Material | Aluminum |
Color | Bright |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Salt Spray Resistance | 48 Hr |
Style | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W |
Connector Detail Specification Number | D38999/46, D38999/40, D38999/26, D38999/24, D38999/42, D38999/47, D38999/20 |
Operating Temperature Range | -65 “ 200 °C |
TE Adapter Code | 40 |
Termination Device Included | TR12AI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- NVENT CADDY Conduit Clip, Spring Steel (20M24)
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15U (SNAPGFTW83R)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (TR60R)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1054)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1042G)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-165AL)
- Raychem Cord Grips