Shop All Strain Relief Connector
Raychem
TXR40AC00-2214AI
Mfr # TXR40AC00-2214AI
Zoro # G700961141
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright
- Cable Diameter Range 11.1 “ 17.8 mm[.438 “ .7 in]
- Overbraid Termination Tinel-Lock Ring
- Salt Spray Resistance 48 Hr
- Connector Shell Size 23,H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AC00-2214AI
- Zoro # G700961141
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 11.1 “ 17.8 mm[.438 “ .7 in] |
Connector Shell Size | 23,H |
Cable Entry Diameter | .2 “ 22.2 mm[.01 “ .88 in] |
Adapter Entry Size | 14 |
Details
Color | Bright |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 48 Hr |
Adapter Angle | Straight |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Series | Raychem TXR |
TE Adapter Code | 40 |
Termination Device Included | TR14AI |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Backshell Material | Aluminum |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, Light Almond (PJ264LA)
- ECM INDUSTRIES 100PC Term Connect Kit (TK-806)
- PANDUIT Cable Tie, 7.87" L, Black, PK100 (S8-18-C0)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 125/250V (HBL4100B12W)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1053)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1041G)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4961NM)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, White (VHC1022)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- Raychem Cord Grips