Shop All Strain Relief Connector
Raychem
TXR40AC00-2214AI
Mfr # 338767-000
Zoro # G700959094
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Cable Diameter Range .438 “ .7 in
- Connector Detail Specification Number D38999/26, D38999/40, D38999/46, D38999/47, D38999/24, D38999/42, D38999/20
- Operating Temperature Range -65 “ 200 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 338767-000
- Zoro # G700959094
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .438 “ .7 in |
Adapter Entry Size | 14 |
Cable Entry Diameter | .01 “ .88 in |
Connector Shell Size | 23, H |
Details
Material | Aluminum |
Color | Bright |
Connector Detail Specification Number | D38999/26, D38999/40, D38999/46, D38999/47, D38999/24, D38999/42, D38999/20 |
Operating Temperature Range | -65 “ 200 °C |
TE Adapter Code | 40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR14AI |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Style | Tinel-Lock Adapter |
Salt Spray Resistance | 48 Hr |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat5E Stp Ethernet, 15 ft.Gray (6989)
- MERSEN CC Class, ATMR Series, Fast-Acting, 15A, 600V AC, Non-Indicating (ATMR15)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-38R-Q)
- SIEMENS Circuit Breaker Enclosure, E0, 125A, 120/240V, Main Lug, 1 Phase (E0204ML1125SCU)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 9-14mm (18848)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- RACO Cord Connector, Silver, 3-1/4" L, Iron (3795-3)
- AMPHENOL 38999S3 B/S STRT SHRK CAD OD (M850496911W)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200197)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037ZP)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- Raychem Strain Relief Connector