Shop All Strain Relief Connector
Raychem
TXR40AC00-2212BI
Mfr # 438531-000
Zoro # G300959340
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Connector Shell Size 23, H
- Connector Detail Specification Number D38999/46, D38999/20, D38999/47, D38999/42, D38999/24, D38999/26, D38999/40
- Style Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 438531-000
- Zoro # G300959340
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 23, H |
Cable Entry Diameter | .01 “ .75 in |
Cable Diameter Range | .375 “ .6 in |
Adapter Entry Size | 12 |
Details
Material | Aluminum |
Color | Bright |
Connector Detail Specification Number | D38999/46, D38999/20, D38999/47, D38999/42, D38999/24, D38999/26, D38999/40 |
Style | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 200 °C |
Termination Device Included | TR12BI |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Salt Spray Resistance | 48 Hr |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Purple (AT1605-P)
- BROAN Transformer, 16V, 10VA (C905)
- IMPERIAL SUPPLIES CORROSION X 20 OZ, 16 OZ NET, PK12 (29XK55)
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (243)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Brown Grommet), 10PK (SR75A650)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4970NM)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Gray (SECP7GA)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- Raychem Cord Grips