Shop All Strain Relief Connector
Raychem
TXR40AC00-2206AI
Mfr # TXR40AC00-2206AI
Zoro # G700960991
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright
- Overbraid Termination Tinel-Lock Ring
- Adapter Entry Size 6
- Salt Spray Resistance 48 Hr
- Operating Temperature Range -65 “ 200 °C[-85 “ 392 °F]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AC00-2206AI
- Zoro # G700960991
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 6 |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Connector Shell Size | 23,H |
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Details
Color | Bright |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 48 Hr |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Series | Raychem TXR |
Adapter Angle | Straight |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
TE Adapter Code | 40 |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Backshell Material | Aluminum |
Termination Device Included | TR06AI |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Tone and Probe Kit (CTX690)
- HONEYWELL Miniature Snap Action Switch, Lever, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-022)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN04)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- RACO Liquidtight Conn, Grnd Lug, 3-1/2", Irn (3524-3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1053)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036ZP)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- Raychem Strain Relief Connector