Shop All Strain Relief Connector
Raychem
TXR40AC00-1814BI
Mfr # TXR40AC00-1814BI
Zoro # G100961024
product price: $97.25
/ea
Sold in multiples of 57 for $5,543.25
Free Shipping & Returns
$5,543.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright
- Adapter Angle Straight
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Termination Device Included TR14BI
- Operating Temperature Range -65 “ 200 °C[-85 “ 392 °F]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AC00-1814BI
- Zoro # G100961024
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 14 |
Cable Entry Diameter | .2 “ 22.2 mm[.01 “ .88 in] |
Cable Diameter Range | 11.1 “ 17.8 mm[.438 “ .7 in] |
Connector Shell Size | 19,F |
Details
Color | Bright |
Adapter Angle | Straight |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Termination Device Included | TR14BI |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Salt Spray Resistance | 48 Hr |
Series | Raychem TXR |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Backshell Material | Aluminum |
TE Adapter Code | 40 |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIDO PE60100 No. 60-100 Chain Breaker (483727)
- ZORO SELECT Channel Pipe Clamp, 1 In, Gold, PK10 (V111 1Y)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.25A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM1.25)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L (5606-22-00)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC755GALN)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Black (SECP13BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019)
- ABB Liquid Tight Connector, 1 in., Silver (2940SST)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053)
- Raychem Cord Grips