Shop All Strain Relief Connector
Raychem
TXR40AC00-1814BI
Mfr # 153501-000
Zoro # G100959304
product price: $97.25
/ea
Sold in multiples of 57 for $5,543.25
Free Shipping & Returns
$5,543.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Connector Shell Size 19, F
- Overbraid Termination Tinel-Lock Ring
- Style Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 153501-000
- Zoro # G100959304
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 19, F |
Cable Diameter Range | .438 “ .7 in |
Adapter Entry Size | 14 |
Cable Entry Diameter | .01 “ .88 in |
Details
Material | Aluminum |
Color | Bright |
Overbraid Termination | Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Termination Device Included | TR14BI |
Salt Spray Resistance | 48 Hr |
Connector Detail Specification Number | D38999/47, D38999/40, D38999/42, D38999/46, D38999/20, D38999/24, D38999/26 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
TE Adapter Code | 40 |
Operating Temperature Range | -65 “ 200 °C |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 3/8 in., 10 ft (PAREB-12F-10)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHM)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2745CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Yellow (NHC1041)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033ZP)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- KILLARK Cable Connector, 2.30" L, 1/2"Hub Trade (MC1C)
- RACO Cord Connector, Silver, 2-3/8" L, Iron (3793-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042CR)
- Raychem Cord Grips