Shop All Strain Relief Connector
Raychem
TXR40AC00-1610BI
Mfr # TXR40AC00-1610BI
Zoro # G300961053
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright
- Series Raychem TXR
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Connector General Specification Number MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AC00-1610BI
- Zoro # G300961053
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 10 |
Connector Shell Size | 17,E |
Cable Diameter Range | 7.9 “ 12.7 mm[.313 “ .5 in] |
Cable Entry Diameter | .2 “ 15.9 mm[.01 “ .63 in] |
Details
Color | Bright |
Series | Raychem TXR |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Salt Spray Resistance | 48 Hr |
Adapter Angle | Straight |
Backshell Material | Aluminum |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
TE Adapter Code | 40 |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR10BI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (1EHE1)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS11K1)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- EATON DIN Rail Mounting Aadapter, 22mm, Black (M22-IVS)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 7-11mm (18847)
- CALBRITE Cord Connector, 1 in. Conduit (S41004GR00)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (White Grommet), 25PK (SR50A350)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG11 (LNP11B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021ZP)
- ABB Liquid Tight Connector, 3/4 in., Nylon, Blk (2930NM)
- Raychem Strain Relief Connector