Shop All Strain Relief Connector
Raychem
TXR40AC00-1610BI
Mfr # 600577-000
Zoro # G100959779
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Termination Device Included TR10BI
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Adapter Entry Size 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 600577-000
- Zoro # G100959779
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 10 |
Cable Diameter Range | .313 “ .5 in |
Connector Shell Size | E, 17 |
Cable Entry Diameter | .01 “ .63 in |
Details
Material | Aluminum |
Color | Bright |
Termination Device Included | TR10BI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 200 °C |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Salt Spray Resistance | 48 Hr |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Style | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/46, D38999/20, D38999/24, D38999/47, D38999/40, D38999/42, D38999/26 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306R)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 150A, 300V AC, Non-Indicating (JLLN150)
- JANDORF Term Butt Spl High Temp 16-14G 60855 (3400520)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In., Color: Gray (OC-2M)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1054)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- AMPHENOL 26482S2 C/C STRT CAD OD (M8504952122W)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028)
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-2108)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- Raychem Cord Grips