Shop All Strain Relief Connector
Raychem
TXR40AC00-1410AI
Mfr # TXR40AC00-1410AI
Zoro # G300961046
product price: $127.99
/ea
Sold in multiples of 13 for $1,663.87
Free Shipping & Returns
$1,663.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright
- Backshell Material Aluminum
- Series Raychem TXR
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AC00-1410AI
- Zoro # G300961046
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 7.9 “ 12.7 mm[.313 “ .5 in] |
Cable Entry Diameter | .2 “ 15.9 mm[.01 “ .63 in] |
Connector Shell Size | 15,D |
Adapter Entry Size | 10 |
Details
Color | Bright |
Backshell Material | Aluminum |
Series | Raychem TXR |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Termination Device Included | TR10AI |
Salt Spray Resistance | 48 Hr |
TE Adapter Code | 40 |
Adapter Angle | Straight |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector switch, Harmony XAC, plastic, black handle, 3 positions, unmarked (ZA2BD3)
- ALTRONIX Automotive Fuse, 3A, 32V DC, 25 PK (BF3)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (XTCE007B10T)
- CAROL 18 AWG 10 Conductor Portable Cord 600V 100 ft. BK (09810)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, Orchid (NHC1038)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- ABB Liquid Tight Connector, 1/2in., Silver (2922)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- Raychem Strain Relief Connector