Shop All Strain Relief Connector
Raychem
TXR40AC00-1410AI
Mfr # 131191-000
Zoro # G700959308
product price: $140.99
/ea
Sold in multiples of 13 for $1,832.87
Free Shipping & Returns
$1,832.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Connector Shell Size D, 15
- Adapter Entry Size 10
- Termination Device Included TR10AI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 131191-000
- Zoro # G700959308
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | D, 15 |
Adapter Entry Size | 10 |
Cable Entry Diameter | .01 “ .63 in |
Cable Diameter Range | .313 “ .5 in |
Details
Material | Aluminum |
Color | Bright |
Termination Device Included | TR10AI |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Style | Tinel-Lock Adapter |
Salt Spray Resistance | 48 Hr |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Operating Temperature Range | -65 “ 200 °C |
Connector Detail Specification Number | D38999/20, D38999/42, D38999/24, D38999/46, D38999/47, D38999/26, D38999/40 |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 1'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U100)
- SQUARE D Coil, Magnetic, 208vac (3107440044)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120)
- NVENT HOFFMAN COMPACT Series 4 Tubes, 1988x80x80mm, Lt Gray, Steel (CCS8T20)
- RACO Liquidtight Connectr, 90 deg., 2-1/2", Stl (3430)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1011GPK25)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (50ST31505)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022SS)
- RACO Liquidtight Connector, Xflx 1/2", Nyln (4742)
- CALBRITE Cord Connector, 0.12-0.18 in. Cord Range (S40501GR00)
- Raychem Strain Relief Connector