Shop All Strain Relief Connector
Raychem
TXR40AC00-1210BI
Mfr # TXR40AC00-1210BI
Zoro # G200961887
product price: $268.99
/ea
Sold in multiples of 50 for $13,449.50
Free Shipping & Returns
$13,449.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright
- TE Adapter Code 40
- Salt Spray Resistance 48 Hr
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AC00-1210BI
- Zoro # G200961887
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 15.9 mm[.01 “ .63 in] |
Cable Diameter Range | 7.9 “ 12.7 mm[.313 “ .5 in] |
Connector Shell Size | 13,C |
Adapter Entry Size | 10 |
Details
Color | Bright |
TE Adapter Code | 40 |
Salt Spray Resistance | 48 Hr |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Adapter Angle | Straight |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Termination Device Included | TR10BI |
Series | Raychem TXR |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Backshell Material | Aluminum |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON DIMMER SWITCH DEC DIG DIM KIT BROWN (DDKIT-B)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11D)
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-12-50-100-BK)
- PANDUIT Cable Marker Strap, 15.3L (387mm), Polye (CM4S-L8)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043CR)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- RACO Liquidtight Conn, Grnd Lug, 3-1/2", Irn (3524-3)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Black (SEC38BA)
- Raychem Cord Grips