Shop All Strain Relief Connector
Raychem
TXR40AC00-1210BI
Mfr # 266065-000
Zoro # G100959113
product price: $176.99
/ea
Sold in multiples of 50 for $8,849.50
Free Shipping & Returns
$8,849.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Operating Temperature Range -65 “ 200 °C
- Adapter Plating Material Electroless Nickel (AMS-C-26074)
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 266065-000
- Zoro # G100959113
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 13, C |
Cable Entry Diameter | .01 “ .63 in |
Adapter Entry Size | 10 |
Cable Diameter Range | .313 “ .5 in |
Details
Material | Aluminum |
Color | Bright |
Operating Temperature Range | -65 “ 200 °C |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Termination Device Included | TR10BI |
Style | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 48 Hr |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | D38999/42, D38999/47, D38999/24, D38999/20, D38999/26, D38999/40, D38999/46 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 7 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3708)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3EEX)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- MACROMATIC Voltage Monitor Relay, 24VDC, Plug-In (VAKP024D)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG11 (LNP11B)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050028)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Yellow Grommet), 10PK (SR75B750)
- ABB Cable Connector, 1/2 In, Straight (TCF050-27AL)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Purple Grommet), 10PK (SR75B850)
- RACO Cord Connector, Silver, 2-9/16" L, Iron (3745-3)
- ABB Cable Connector, 3/4 In, Straight (TCF075-40AL)
- Raychem Cord Grips