Shop All Strain Relief Connector
Raychem
TXR40AC00-1208AI
Mfr # 680789-000
Zoro # G900961071
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Style Tinel-Lock Adapter
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 680789-000
- Zoro # G900961071
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 13, C |
Cable Entry Diameter | .01 “ .5 in |
Cable Diameter Range | .25 “ .4 in |
Adapter Entry Size | 8 |
Details
Material | Aluminum |
Color | Bright |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR08AI |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/47, D38999/42, D38999/24, D38999/26, D38999/46, D38999/20, D38999/40 |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Salt Spray Resistance | 48 Hr |
Operating Temperature Range | -65 “ 200 °C |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (HOM260)
- LEGRAND 30A Ground Monitoring Plug 2P 3W 250VAC L6-30P BK/WT (L630PGCM)
- WIEGMANN Polycarbonate Enclosure, 16 in H, 14 in W, 8 in D, NEAM 4X, Hinged (HW-P161408CHQR)
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- REMKE Cord Grip, Ni Plated Brass, 3/8, .15-.32 (BR09NA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- ABB Liquid Tight Connector, 1/2in., Silver (2922)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043)
- REMKE Cord Grip, Alum, 2", 1.438-1.562, Size 6 (RSR-625)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Yellow (NHC1041)
- Raychem Cord Grips