Shop All Strain Relief Connector
Raychem
TXR40AC00-1008BI
Mfr # TXR40AC00-1008BI
Zoro # G400961908
Sold in multiples of 50 for $8,649.50
Free Shipping & Returns
$8,649.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright
- Cable Diameter Range 6.4 “ 10.2 mm[.25 “ .4 in]
- Cable Entry Diameter .2 “ 12.7 mm[.01 “ .5 in]
- Operating Temperature Range -65 “ 200 °C[-85 “ 392 °F]
- Connector Shell Size 11,B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR40AC00-1008BI
- Zoro # G400961908
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 6.4 “ 10.2 mm[.25 “ .4 in] |
Cable Entry Diameter | .2 “ 12.7 mm[.01 “ .5 in] |
Connector Shell Size | 11,B |
Adapter Entry Size | 8 |
Details
Color | Bright |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Angle | Straight |
Backshell Material | Aluminum |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 48 Hr |
TE Adapter Code | 40 |
Series | Raychem TXR |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Termination Device Included | TR08BI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 7.6"L, Nylon, Black, PK100 (PLB2S-C0)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHQRWWW)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Plastic, Single Gang Bracket (BB10P)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK1000 (PLT1.5I-M00)
- REMKE Cord Grip, Steel, 3/8" NPT, .375-.438 (RSRS-007)
- MAKITA 682502-4 Cord Guard / Strain Reliever (682502-4)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022SS)
- REMKE Cord Grip, Steel, 3/8" NPT, .250-.312 (RSRS-005)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1053)
- Raychem Strain Relief Connector