Shop All Strain Relief Connector
Raychem
TXR40AC00-1008AI
Mfr # 618361-000
Zoro # G600959170
product price: $187.99
/ea
Sold in multiples of 25 for $4,699.75
Free Shipping & Returns
$4,699.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Connector General Specification Number MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W
- TE Adapter Code 40
- Connector Detail Specification Number D38999/24, D38999/46, D38999/47, D38999/40, D38999/42, D38999/20, D38999/26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 618361-000
- Zoro # G600959170
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 11, B |
Cable Diameter Range | .25 “ .4 in |
Adapter Entry Size | 8 |
Cable Entry Diameter | .01 “ .5 in |
Details
Material | Aluminum |
Color | Bright |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/24, D38999/46, D38999/47, D38999/40, D38999/42, D38999/20, D38999/26 |
Termination Device Included | TR08AI |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 200 °C |
Salt Spray Resistance | 48 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK Dr. Shrink DS-704W Shrink Tape - 4" x 180', White (DS-704W)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Black (HFN2.00BK50)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1533)
- AXIOM MANUFACTURING Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 10M - Taa (AXG92623)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Red (SHC1031)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043CR)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1025)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- Raychem Strain Relief Connector