Shop All Strain Relief Connector
Raychem
TXR40AC00-1006AI
Mfr # TXR40AC00-1006AI
Zoro # G100961871
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright
- Connector Shell Size 11,B
- Overbraid Termination Tinel-Lock Ring
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Adapter Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AC00-1006AI
- Zoro # G100961871
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 11,B |
Adapter Entry Size | 6 |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Details
Color | Bright |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Angle | Straight |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Series | Raychem TXR |
TE Adapter Code | 40 |
Backshell Material | Aluminum |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Salt Spray Resistance | 48 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR06AI |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (MT830-I)
- HILLMAN 110' 18Ga Galv Wire (123105)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGP018F)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 50A, 600V AC (OTS50)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- RACO Cord Connector, 2-5/16" L, 1" Conduit (4804-2)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1001G)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1039CR)
- Raychem Cord Grips