Shop All Strain Relief Connector
Raychem
TXR40AC00-1006AI
Mfr # 690189-000
Zoro # G200961276
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
- Adapter Plating Material Electroless Nickel (AMS-C-26074)
- Cable Diameter Range .188 “ .3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 690189-000
- Zoro # G200961276
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .188 “ .3 in |
Cable Entry Diameter | .01 “ .38 in |
Adapter Entry Size | 6 |
Connector Shell Size | 11, B |
Details
Material | Aluminum |
Color | Bright |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 200 °C |
Connector Detail Specification Number | D38999/20, D38999/40, D38999/26, D38999/24, D38999/42, D38999/47, D38999/46 |
Termination Device Included | TR06AI |
TE Adapter Code | 40 |
Salt Spray Resistance | 48 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Power Supply, 24V AC, 24 VDC, 15A (BPS-015)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 12A, 250V AC, 10kA at 250V AC (BP/FNM-12)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- WIREMOLD Electrical Box, 18 cu in, Floor Box, Aluminum (861QTCBK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG9 (LNP9B)
- Raychem Cord Grips