Shop All Strain Relief Connector
Raychem
TXR40AC00-1004BI
Mfr # 043287-000
Zoro # G200959068
product price: $93.75
/ea
Sold in multiples of 25 for $2,343.75
Free Shipping & Returns
$2,343.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Operating Temperature Range -65 “ 200 °C
- Overbraid Termination Tinel-Lock Ring
- TE Adapter Code 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 043287-000
- Zoro # G200959068
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 4 |
Cable Entry Diameter | .01 “ .25 in |
Connector Shell Size | 11, B |
Cable Diameter Range | .125 “ .2 in |
Details
Material | Aluminum |
Color | Bright |
Operating Temperature Range | -65 “ 200 °C |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W |
Salt Spray Resistance | 48 Hr |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Termination Device Included | TR04BI |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector Detail Specification Number | D38999/20, D38999/26, D38999/42, D38999/40, D38999/24, D38999/46, D38999/47 |
Style | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC LegendPlate, On-Off, White/Black, Square (9001KN245BP)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- CALBRITE Conduit Clamp, 316 SS, 1-1/4 In (S61200SC00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1046)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Yellow Grommet), 5PK (SR100B750)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Cat6 Strain Relief Boots, Clear, 100PK (FWT202036J)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- Raychem Strain Relief Connector