Shop All Strain Relief Connector
Raychem
TXR40AB90-2420BI
Mfr # TXR40AB90-2420BI
Zoro # G100961895
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Connector Shell Size 25,J
- Cable Diameter Range 12.7 “ 20.7 mm[.5 “ .12 in]
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- Salt Spray Resistance 500 Hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB90-2420BI
- Zoro # G100961895
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 25,J |
Cable Diameter Range | 12.7 “ 20.7 mm[.5 “ .12 in] |
Adapter Entry Size | 20 |
Cable Entry Diameter | .2 “ 31.8 mm[.01 “ 1.25 in] |
Details
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Termination Device Included | TR20BI |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Backshell Material | Aluminum |
TE Adapter Code | 40 |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Series | Raychem TXR |
Adapter Angle | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EG Series 80A, 3 Pole, 347/600V AC (EGE3080FFG)
- LUTRON Lighting Dimmer, Rocker/Slide, 3-Way, White (SF-12P-277-3-WH)
- SPRINGER CONTROLS CO ABB Non-Illuminated Mushroom Head Button, 22mm, Red (P9M-ET4RN1)
- ELECTRIDUCT Heat Shrink End Caps- 4" - Black (HSEC-400-BK-10PK)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG13.5 (LNP13B)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021)
- CALBRITE Cord Connector, 0.12-0.18 in. Cord Range (S40501GR00)
- Raychem Cord Grips