Shop All Strain Relief Connector
Raychem
TXR40AB90-2420BI
Mfr # 139297-000
Zoro # G400959745
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
- TE Adapter Code 40
- Cable Diameter Range .5 “ .12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 139297-000
- Zoro # G400959745
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .5 “ .12 in |
Connector Shell Size | 25, J |
Cable Entry Diameter | .01 “ 1.25 in |
Adapter Entry Size | 20 |
Details
Material | Aluminum |
Color | Olive Drab |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/20, D38999/40, D38999/46, D38999/42, D38999/47, D38999/26, D38999/24 |
Termination Device Included | TR20BI |
Adapter Angle | 90 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/2" x 100pcs- White (CT-NCC-050-100-WT)
- FUNCTIONAL DEVICES-RIB Control Transformer, 150 VA, 60 °C, 24V AC, 120V AC (TR150VA001)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR1400NT)
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-140AL)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- RACO Liquidtight Connector, 3-1/2", Steel (3414)
- Raychem Cord Grips