Shop All Strain Relief Connector
Raychem
TXR40AB90-2216AI
Mfr # 603573-000
Zoro # G000959459
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- TE Adapter Code 40
- Salt Spray Resistance 500 Hr
- Adapter Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 603573-000
- Zoro # G000959459
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .5 “ .8 in |
Adapter Entry Size | 16 |
Connector Shell Size | 23, H |
Cable Entry Diameter | .01 “ 1 in |
Details
Material | Aluminum |
Color | Olive Drab |
TE Adapter Code | 40 |
Salt Spray Resistance | 500 Hr |
Adapter Angle | 90 |
Operating Temperature Range | -65 “ 175 °C |
Style | Tinel-Lock Adapter |
Termination Device Included | TR16AI |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | D38999/40, D38999/24, D38999/42, D38999/47, D38999/20, D38999/46, D38999/26 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CDO16V53)
- UNIRISE USA 6Ft Power Cord 5/15R-C14 10Amp Black (PWCD-515RC14-10A-06F-BLK)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150012120S)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 120VAC (RIBW01B-EN3)
- ABB Liquid Tight Connector, 1/2in., Silver (2922)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- ABB Liquid Tight Connector, 1/2in., Silver (2922SST)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037ZP)
- ABB Cable Connector, 1 In, Straight (TCF100-88AL)
- Raychem Cord Grips