Shop All Strain Relief Connector
Raychem
TXR40AB90-2214AI
Mfr # 633907-000
Zoro # G100959915
product price: $284.99
/ea
Sold in multiples of 25 for $7,124.75
Free Shipping & Returns
$7,124.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Connector Detail Specification Number D38999/46, D38999/20, D38999/42, D38999/24, D38999/40, D38999/26, D38999/47
- Cable Entry Diameter .01 “ .88 in
- Salt Spray Resistance 500 Hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 633907-000
- Zoro # G100959915
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .88 in |
Adapter Entry Size | 14 |
Connector Shell Size | 23, H |
Cable Diameter Range | .438 “ .7 in |
Details
Material | Aluminum |
Color | Olive Drab |
Connector Detail Specification Number | D38999/46, D38999/20, D38999/42, D38999/24, D38999/40, D38999/26, D38999/47 |
Salt Spray Resistance | 500 Hr |
Adapter Angle | 90 |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W |
Termination Device Included | TR14AI |
Operating Temperature Range | -65 “ 175 °C |
Style | Tinel-Lock Adapter |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, 10A, 250V AC (160512)
- TECHFLEX SleevIng, 0.250 In., 4 ft. L, Silver (T6F0.25SV)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220SWN)
- SOUTHWIRE 50' 122 WG NMB Cable (28828222)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-11/16" L (SEC505GALN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- REMKE Cord Grip, Steel, 3/8" NPT, .250-.312 (RSRS-005)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4972NM)
- Raychem Strain Relief Connector