Shop All Strain Relief Connector
Raychem
TXR40AB90-2210AI
Mfr # TXR40AB90-2210AI
Zoro # G100961901
product price: $238.99
/ea
Sold in multiples of 25 for $5,974.75
Free Shipping & Returns
$5,974.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Termination Device Included TR10AI
- Adapter Angle 90
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- Cable Diameter Range 7.9 “ 12.7 mm[.313 “ .5 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB90-2210AI
- Zoro # G100961901
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 7.9 “ 12.7 mm[.313 “ .5 in] |
Adapter Entry Size | 10 |
Cable Entry Diameter | .2 “ 15.9 mm[.01 “ .63 in] |
Connector Shell Size | 23,H |
Details
Color | Olive Drab |
Termination Device Included | TR10AI |
Adapter Angle | 90 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Series | Raychem TXR |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Backshell Material | Aluminum |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 30A, 250V AC, 20kA DC (BP/FRN-R-30ID)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 1 (HF261)
- POWER FIRST 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 (4FRC9)
- HUBBELL 30A Watertight Locking Connector 4P 5W 347/600VAC L23-30R (HBL29W83)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- L.H. DOTTIE L.H. Dottie 3/8'' Nylon Strain Relief Connector, 25PK (NSR38L)
- MAKITA 682502-4 Cord Guard / Strain Reliever (682502-4)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- Raychem Cord Grips