Shop All Strain Relief Connector
Raychem
TXR40AB90-2210AI
Mfr # 950825-000
Zoro # G600960145
product price: $293.99
/ea
Sold in multiples of 25 for $7,349.75
Free Shipping & Returns
$7,349.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Cable Diameter Range .313 “ .5 in
- Termination Device Included TR10AI
- Connector Detail Specification Number D38999/20, D38999/24, D38999/47, D38999/42, D38999/26, D38999/46, D38999/40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 950825-000
- Zoro # G600960145
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .313 “ .5 in |
Adapter Entry Size | 10 |
Connector Shell Size | 23, H |
Cable Entry Diameter | .01 “ .63 in |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Included | TR10AI |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/47, D38999/42, D38999/26, D38999/46, D38999/40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Adapter Angle | 90 |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C |
Style | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Salt Spray Resistance | 500 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC24(S))
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (CRS15BLK)
- TEMPCO Thermocouple, Type K, HD (TMW00020)
- LEVITON Locking Recept L5-20R20A (02310-00D)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- REMKE Cord Grip, Steel, 3/8" NPT, .375-.438 (RSRS-007)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012CR)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- Raychem Cord Grips