Shop All Strain Relief Connector
Raychem
TXR40AB90-2016AI
Mfr # TXR40AB90-2016AI
Zoro # G700961806
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Connector General Specification Number MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
- Cable Diameter Range 12.7 “ 20.3 mm[.5 “ .8 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB90-2016AI
- Zoro # G700961806
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 12.7 “ 20.3 mm[.5 “ .8 in] |
Cable Entry Diameter | .2 “ 25.4 mm[.01 “ 1 in] |
Connector Shell Size | 21,G |
Adapter Entry Size | 16 |
Details
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Salt Spray Resistance | 500 Hr |
Adapter Angle | 90 |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Backshell Material | Aluminum |
Termination Device Included | TR16AI |
Overbraid Termination | Tinel-Lock Ring |
Series | Raychem TXR |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328)
- HUBBELL 30A Angle Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620AR)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK500 (JN418-212-D)
- EATON WIRING DEVICES WI-FI SMART DECORATOR SWITCH (WFSW15-C7-SP-L)
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- ONWARD Rail Connector, Stainless Steel (2462014011SSR)
- AMPHENOL CC SZ 20, 22 ZN CAD OD (9730571012)
- Raychem Cord Grips