Shop All Strain Relief Connector
Raychem
TXR40AB90-2010AI
Mfr # TXR40AB90-2010AI
Zoro # G600961784
product price: $209.99
/ea
Sold in multiples of 25 for $5,249.75
Free Shipping & Returns
$5,249.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Cable Entry Diameter .2 “ 15.9 mm[.01 “ .63 in]
- Adapter Entry Size 10
- Overbraid Termination Tinel-Lock Ring
- Cable Diameter Range 7.9 “ 12.7 mm[.313 “ .5 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB90-2010AI
- Zoro # G600961784
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 15.9 mm[.01 “ .63 in] |
Adapter Entry Size | 10 |
Cable Diameter Range | 7.9 “ 12.7 mm[.313 “ .5 in] |
Connector Shell Size | 21,G |
Details
Color | Olive Drab |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Backshell Material | Aluminum |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR10AI |
TE Adapter Code | 40 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Series | Raychem TXR |
Adapter Angle | 90 |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11588184)
- LEVITON Locking Plug (2411)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS608B1NAM12)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-4-R)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-105)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043)
- ABB Cable Connector, 1 In, Straight (TCF100-88AL)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- Raychem Strain Relief Connector