Shop All Strain Relief Connector
Raychem
TXR40AB90-1816BI
Mfr # TXR40AB90-1816BI
Zoro # G600961739
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Overbraid Termination Tinel-Lock Ring
- Series Raychem TXR
- Cable Diameter Range 12.7 “ 20.3 mm[.5 “ .8 in]
- Backshell Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB90-1816BI
- Zoro # G600961739
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 12.7 “ 20.3 mm[.5 “ .8 in] |
Adapter Entry Size | 16 |
Connector Shell Size | 19,F |
Cable Entry Diameter | .2 “ 25.4 mm[.01 “ 1 in] |
Details
Color | Olive Drab |
Overbraid Termination | Tinel-Lock Ring |
Series | Raychem TXR |
Backshell Material | Aluminum |
Adapter Angle | 90 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR16BI |
Salt Spray Resistance | 500 Hr |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
TE Adapter Code | 40 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.75in ID, Clear, 6in, PK10 (FP301-3/4-6"-CLEAR-10-10 PC PKS)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M10E38)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC24)
- DISCO Blue Nyln Crimp Terminal #8 Stud/Ring Type 16-14 G Wire PK10 (12149PK)
- CALBRITE Cord Connector, 1 in. Conduit (S41004GR00)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- Raychem Strain Relief Connector