Shop All Strain Relief Connector
Raychem
TXR40AB90-1814AI
Mfr # TXR40AB90-1814AI
Zoro # G600961777
product price: $244.99
/ea
Sold in multiples of 7 for $1,714.93
Free Shipping & Returns
$1,714.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
- Series Raychem TXR
- Connector General Specification Number MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
- Adapter Entry Size 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AB90-1814AI
- Zoro # G600961777
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 14 |
Connector Shell Size | 19,F |
Cable Diameter Range | 11.1 “ 17.8 mm[.438 “ .7 in] |
Cable Entry Diameter | .2 “ 22.2 mm[.01 “ .88 in] |
Details
Color | Olive Drab |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Series | Raychem TXR |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Adapter Angle | 90 |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 40 |
Termination Device Included | TR14AI |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Overbraid Termination | Tinel-Lock Ring |
Backshell Material | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (XTCE065D00TD)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1" Trade Size (SGBS-383CL)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch White (01451-02W)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 24V AC (TR20VA003)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022ZP)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (2016A2F0505)
- Raychem Cord Grips