Shop All Strain Relief Connector
Raychem
TXR40AB90-1812BI
Mfr # 812875-000
Zoro # G300961640
product price: $227.99
/ea
Sold in multiples of 25 for $5,699.75
Free Shipping & Returns
$5,699.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Connector General Specification Number MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W
- Salt Spray Resistance 500 Hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 812875-000
- Zoro # G300961640
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 19, F |
Cable Entry Diameter | .01 “ .56 in |
Adapter Entry Size | 9 |
Cable Diameter Range | .281 “ .45 in |
Details
Material | Aluminum |
Color | Olive Drab |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W |
Salt Spray Resistance | 500 Hr |
Adapter Angle | 90 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Connector Detail Specification Number | D38999/46, D38999/47, D38999/20, D38999/42, D38999/24, D38999/26, D38999/40 |
Operating Temperature Range | -65 “ 175 °C |
TE Adapter Code | 40 |
Style | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Included | TR12BI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Contact Block, 2NC, 30 to 40mm (A165E-02)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Blue (SP53A)
- INTERMATIC Electronic Timer, 24 hr, SPST (ET1105C)
- SIEMENS Foot Switch, Momentary Action (3SE29031AA20)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-140AL)
- KILLARK Cable Connector, 2.60" L, 3/4"Hub Trade (MC2)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- Raychem Cord Grips